Shop All Safety Training and Reference Materials
J.J. Keller
DVD, English/Spanish, 50 min. Video, 4" H
Mfr # 56063
Zoro # G8820513
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Human Resources
- For Use With Computer or DVD Player
- Format DVD
- Height 4 in
- Book Description Sexual Harassment Training Helps All Employees, Including Bystanders, Address Unwanted and Unlawful Sexual Harassment In The Workplace, and Learn How to Respond If An Unfortunate Event Does Occur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.J. Keller
- MFR # 56063
- Zoro # G8820513
- Country of Origin United States
- Category Safety Training and Reference Materials
Dimensions
Height | 4 in |
Width | 12 in |
Depth | 14 in |
Video Length | 50 min |
Details
Item | DVD |
Subject Matter | Human Resources |
For Use With | Computer or DVD Player |
Format | DVD |
Book Description | Sexual Harassment Training Helps All Employees, Including Bystanders, Address Unwanted and Unlawful Sexual Harassment In The Workplace, and Learn How to Respond If An Unfortunate Event Does Occur |
Safety Training and Reference Material Title | Preventing Sexual Harassment for Employees |
Safety Training and Reference Material Subject | Human Resources |
Provides | Training Information |
Regulations Covered | Based on Industry Best Practices |
Includes | (10) English Employee Handbooks, English Awareness Poster, English Trainer Guide, Spanish Awareness Poster, Spanish Employee Handbook, Spanish Trainer Guide, Trainer Tools USB |
Number of Pages | 0 |
Language | English, Spanish |
Run Time | 50 min |
Number of Users Supported | Unlimited |
Supported Languages | English, Spanish |
Product Type | DVD |
Title | Preventing Sexual Harassment for Employees |
User Type | Employee |
Description
DVD, Format DVD, Height 4 in, Includes (10) English Employee Handbooks, English Awareness Poster, English Trainer Guide, Spanish Awareness Poster, Spanish Employee Handbook, Spanish Trainer Guide, Trainer Tools USB, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type DVD, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Human Resources, Supported Languages English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- GRIPSTRONG POLY Gloves, Polyethylene, Large, 10000 PK, Clear (GSPE504)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- J.J. KELLER Safety Training Program, 20 min. Run Time (48467)
- J.J. KELLER Video Training Book, English/Spanish (56120)
- J.J. KELLER Safety Training Program, 10 min. Run Time (51282)
- J.J. KELLER Video Training Book, English/Spanish (56138)
- J.J. KELLER Safety Training Program, 32 min. Run Time (52465)
- J.J. KELLER Safety Training Program, 12 min. Run Time (51283)
- MARCOM Fall Protection DVD (V000FAL9EM)
- J.J. Keller Emergency Preparedness & Safety Training