Shop All Vehicle Placards
Jj Keller
Corrosive Placard, Polystyrene, Laminated
Mfr # 822
Zoro # G3807618
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.519
- Material Polystyrene
- Legend/Background Color White/Black
- Features Laminated, No Adhesive
- Legend Corrosive 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 822
- Zoro # G3807618
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Standards | 49 CFR 172.519 |
Material | Polystyrene |
Item | DOT Container Placard |
Legend/Background Color | White/Black |
Features | Laminated, No Adhesive |
Legend | Corrosive 8 |
Class | 8 |
DOT/UN Product Form | Placard |
Language | English |
Hazard Class | Class 8 (Corrosive) |
Container Label/Placard Type | Hazardous Class |
Message | Corrosive |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Best Viton Glove, 10 (892-10)
- NMC Danger Do Not Operate, Bilingual Tag, Pk25 (RPT219ST)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, L/XL, PR (HWTG-04-L-XL)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 2X (63267)
- JJ KELLER Flammable Liquid Placard, Vinyl (3467)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13069)
- JJ KELLER Placard Shield, 1/8"H, 10-39/64" W (49241)
- JJ KELLER Vehicle Placard, Multiple Legends, Alum (601TPFD)
- JJ KELLER Placard, Polystyrene, Class 9, Laminated (939)
- JJ KELLER Placard, Polystyrene, Class 8, Unlaminated (824)
- JJ KELLER Vehicle Placard, Hot (6TPF)
- Jj Keller Vehicle Placards