Shop All Automotive Tool Parts
Jj Keller
Document Holder, Window Dash Mount, Black
Mfr # 3728
Zoro # G7254637
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Grommets
- Material Vinyl
- For Use With Automobiles
- Standards 49 CFR 177
- Holds Shipping Papers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 3728
- Zoro # G7254637
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Length | 20 in |
Overall Width | 15 1/4 in |
Overall Length | 20 in |
Overall Height | 10 1/2 in |
Details
Includes | (4) Grommets |
Material | Vinyl |
For Use With | Automobiles |
Standards | 49 CFR 177 |
Holds | Shipping Papers |
Color | Black |
Range | 15-1/4 in to 18-1/2 in |
Item | Document Holder |
Type | Window Dash Mount |
Product Type | Document Holder |
Features | Velcro(R)-Fastened 3 in Flap Helps Keep Forms Clean and Dry While Providing Easy Access |
Description
Document Holder, Product Type Document Holder, Material Vinyl, Color Black, Overall Height 10 1/2 in, Overall Length 20 in, Overall Width 15 1/4 in, Features Velcro(R)-Fastened 3 in Flap Helps Keep Forms Clean and Dry While Providing Easy Access, Includes (4) Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mud Flaps, 24 in X 24 in, Rubber, Black, 1 PR (B24SPP)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- AUVECO PAK UNIVERSAL MOULDING CLIPS (AP9965)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- JJ KELLER Registration Holder, Hard Surface, Gray (28317)
- JJ KELLER Forms Binder, Hard Surface, Black (3788)
- JJ KELLER Document Holder, Window Dash Mount, Black (308)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- WESTWARD Extension, 3/8 In (AT2073.02)
- TITAN Roll Pin Assortment, 120 Piece (TIT45342)
- K-TOOL INTERNATIONAL Vise Replacement Jaw (Pair), 6In. (KTI64006)
- Jj Keller Service & Shop Tools