Shop All Automotive Tool Parts
Jj Keller
Document Holder, Window Dash Mount, Black
Mfr # 308
Zoro # G7255020
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 13 in
- Holds Delivery Papers
- For Use With Automobiles
- Includes (20) Flip File Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 308
- Zoro # G7255020
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Length | 13 in |
Overall Length | 13 in |
Overall Height | 11 in |
Overall Width | 13 1/2 in |
Details
Material | Vinyl |
Holds | Delivery Papers |
Item | Document Holder |
For Use With | Automobiles |
Includes | (20) Flip File Pockets |
Type | Window Dash Mount |
Color | Black |
Range | 13-1/2 in to 15-1/2 in |
Product Type | Document Holder |
Features | Can be Attached to the Cab Door by Screw Snaps (Included) or Stored in Glove Box, Help Drivers Easily Find Log Sheets and Other Important Papers, Snap Closure |
Description
Document Holder, Product Type Document Holder, Material Vinyl, Color Black, Overall Height 11 in, Overall Length 13 in, Overall Width 13 1/2 in, Features Can be Attached to the Cab Door by Screw Snaps (Included) or Stored in Glove Box, Help Drivers Easily Find Log Sheets and Other Important Papers, Snap Closure, Includes (20) Flip File Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-535 Standard Bauer Travel Trailer Lock - Chrome (013-535)
- ILC Replacement for Bosch SR37X Starter (WX-XEVL-2)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- ZEROSTART Engine Heater - 1000W 120V, 1-5/8in. Thread John Deere (3500029)
- JJ KELLER Document Holder, Window Dash Mount, Black (3728)
- JJ KELLER Forms Binder, Hard Surface, Black (3788)
- JJ KELLER Registration Holder, Hard Surface, Gray (28317)
- TITAN Uss Nut/Bolt Assortment, 240 Piece (TIT45333)
- OTC WR 53 CIRCUMFRENCE STRAP OIL FILT (OTC7206)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2" (BRMBC2)
- SMARTWASHER Fuse, 250V, 10A (14795)
- Jj Keller Service & Shop Tools