Shop All Interior Organizers
Jj Keller
Document Holder, Window Dash Mount, Black
Mfr # 2946
Zoro # G7254978
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds Credit Cards, Documents, Photos
- Length 11 1/4 in
- Range 8-3/4 in to 17-1/2 in
- Includes (20) Flip File Inserts
- For Use With Automobiles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jj Keller
- MFR # 2946
- Zoro # G7254978
- Country of Origin United States
- Category Interior Organizers
Dimensions
Length | 11 1/4 in |
Overall Height | 11 1/4 in |
Overall Width | 8 3/4 in |
Overall Length | 11 1/4 in |
Details
Holds | Credit Cards, Documents, Photos |
Range | 8-3/4 in to 17-1/2 in |
Item | Document Holder |
Includes | (20) Flip File Inserts |
For Use With | Automobiles |
Type | Window Dash Mount |
Color | Black |
Material | Vinyl |
Product Type | Document Holder |
Features | Center Lining and Reinforced Seam Binding, Full Zipper Closure |
Description
Document Holder, Product Type Document Holder, Material Vinyl, Color Black, Overall Height 11 1/4 in, Overall Length 11 1/4 in, Overall Width 8 3/4 in, Features Center Lining and Reinforced Seam Binding, Full Zipper Closure, Includes (20) Flip File Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 01-05 Lexus Is300 Projector Headlight Black Housing (2LHP-IS30001JM-TM)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 72, CN-372 (CN-372)
- CTA MANUFACTURING Oil Filter Wrench, Small Spider (2506)
- GATES Molded Coolant Hose - Upper, 21794 (21794)
- JJ KELLER Document Holder, Window Dash Mount, Black (65581)
- JJ KELLER Forms Binder, Hard Surface, Black (11730)
- WEATHERTECH Hand Sanitizer Holder (8ACFSH)
- ROADPRO Deluxe Privacy Cab Curtain, Dark, 2pcs (RPCCDBL)
- ROADPRO Pocket Seat-Back Organizer, 14, Blue (RPSB-14BL)
- HUSKY LINER 19-C SIERRA 1500/SILVERADO 1500/20-C 2500/3500 UNDER SEAT STORAGE BOX (9051)
- WEATHER GUARD Practice Holder (8877-3)
- Jj Keller Interior Organizers