Shop All Dashboard Cameras
Jj Keller
Dash Camera
Mfr # 64443
Zoro # G910777778
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 2K
- Viewing Angle 150 Degrees
- Overall Height 2 9/16 in
- Features Manual Event Capture Capability, Recording of Time, Date, Location, Speed, and Direction of An Event
- Includes 128 GB SDXC Micro SD Memory Card, Dual USB Car Charger, GPS Windshield Mount, Adhesive Tape and Tool, USB to USB Type-C Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 64443
- Zoro # G910777778
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Overall Height | 2 9/16 in |
Overall Width | 2 15/16 in |
Overall Length | 1 5/16 in |
Display Size | 2.4 in |
Details
Item | Dash Camera |
Resolution | 2K |
Viewing Angle | 150 Degrees |
Features | Manual Event Capture Capability, Recording of Time, Date, Location, Speed, and Direction of An Event |
Includes | 128 GB SDXC Micro SD Memory Card, Dual USB Car Charger, GPS Windshield Mount, Adhesive Tape and Tool, USB to USB Type-C Cable |
Pixels | 2560 x 1440 |
Functions | G Sensor, Video Recording |
Image Sensor Type | QHD Image Sensor |
Camera Type | Dashboard Camera |
Compatible Vehicle Type | Ambulances, Box Trucks, Buses, Cargo Vans, Cars, Fire Trucks, Garbage Trucks, Minivans, Pickup Trucks, RVs, SUVs, Tow Trucks, Tractor Trailers |
Connectivity | No Connectivity |
Connection Type | Wired |
Description
Dash Camera
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bonding/Sidelite Adhesive, 47.3mL, PK6 (08641)
- WAI GLOBAL Starter, STRBO PMGR CCW, 22kW12 Volt, CCW, 10Tooth Pinion (32706N)
- MINN KOTA MKR-US2-13 Universal Sonar 2 Adapter Cable Connects ONIX Fishfinder (1852073)
- BLUE OX PATRIOT PROTECTIVE BAG (BRK2506)
- JJ KELLER Dash Camera (62444)
- BUYERS PRODUCTS Standard Color Camera IP67 Heated With Night Vision (8881211)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- BUYERS PRODUCTS Color Bullet Camera for Recessed Mount (8883103)
- GARMIN Dash Camera, 12 V DC, 1,080 px (DASHCAM47)
- COBRA DashCam, Dual View, GPS/WiFi/BT1600P (SC200D)
- ADESSO Motorcycle Dash Cam (GOMS32G)
- Jj Keller Automotive Camera Systems