Shop All Dashboard Cameras
Jj Keller
Dash Camera
Mfr # 62444
Zoro # G710777770
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 140 Degrees
- Features Wide Dynamic Range, Built-In Microphone and Speaker, Manual Event Capture Capability, MP4 Video Format
- Display Size 1.5 in
- Image Sensor Type Sony Image Sensor
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 62444
- Zoro # G710777770
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Display Size | 1.5 in |
Overall Width | 1 in |
Overall Length | 4 13/16 in |
Overall Height | 1 5/8 in |
Details
Item | Dash Camera |
Viewing Angle | 140 Degrees |
Features | Wide Dynamic Range, Built-In Microphone and Speaker, Manual Event Capture Capability, MP4 Video Format |
Image Sensor Type | Sony Image Sensor |
Compatible Vehicle Type | Ambulances, Box Trucks, Buses, Cargo Vans, Cars, Fire Trucks, Garbage Trucks, Minivans, Pickup Trucks, RVs, SUVs, Tow Trucks, Tractor Trailers |
Camera Type | Dashboard Camera |
Functions | Audio Recording, G Sensor, Night Vision, Video Recording |
Includes | Dual USB Car Charger, Dual-Facing HD Camera with LCD View Screen, GPS Windshield Mount, SDHC Micro SD Memory Card, Adhesive Tape and Tool, USB to USB Type-C Cable |
Connectivity | No Connectivity |
Description
Dash Camera
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Emergency Vehicle Type (18736)
- DONALDSON Air Filter, Primary Obround Powercore, P621983 (P621983)
- AKEBONO Proact Disk Pad, Act787A (ACT787A)
- WEATHERTECH TechLiner (3TG17)
- JJ KELLER Dash Camera (64443)
- COBRA DashCam, Dual View, GPS/WiFi/BT1600P (SC200D)
- NEXTBASE Nextbase Dash Cam 322GW (NBDVR322GW)
- GEMINEYE Color Camera, Rectangle, Audio, Infared (EC2024-C)
- BUYERS PRODUCTS Wireless Heated Camera With Night Vision And Waterproof (8882111)
- GARMIN Dash Camera, 12 V DC, 1,080 px (DASHCAM47)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- Jj Keller Dashboard Cameras