Shop All Vehicle Placards
Jj Keller
Corrosive Placard, Tagboard, 10-3/4 in. H
Mfr # 819
Zoro # G4317437
product price: $0.43
/ea
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Features No Adhesive
- Width 10-3/4"
- Legend Corrosive 8
- Standards 49 CFR 172.519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jj Keller
- MFR # 819
- Zoro # G4317437
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Features | No Adhesive |
Legend | Corrosive 8 |
Standards | 49 CFR 172.519 |
Legend/Background Color | White/Black |
Material | Tagboard |
Class | 8 |
Hazard Class | Class 8 (Corrosive) |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Language | English |
Message | Corrosive |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Disposable Face Mask (50 Pack) (MS03)
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121417)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- JJ KELLER Placard Holder, 1/4" H, 12" W (193)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6944)
- JJ KELLER Vehicle Placard, 1" H, 14" W (6943)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- JJ KELLER Vehicle Placard, Multiple Legends, Alum (601TPFD)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- Jj Keller Vehicle Placards