Jitool

18 Gauge 2in Brad Nailer


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

JITOOL 1850NL 18GA 2in Brad Nailer Applications: Molding and Decorative Trim Mirror & Picture Frames Interior & Exterior Trim Dimensions: L: 9-5/8in 244mm W: 2-5/16in 62mm H: 9-5/8in 244mm Weight : 3.06 1.39kg Specifications: Type: 18GA Brad Nails Length : 3/4in - 2in 19mm-50mm Width x Thickness: 0.040in x 0.050in 1.05mm x 1.25mm Head Width : 0.078in 2mm Load Capacity: 100 Nails Air Consumption: 0.56L/cycle Compatible Fasteners: MAX: NF255-ST/18 Series HITACHI: NT Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.