Jitool

16 Gauge 1in Rapid Fire Senco Type


product price: $434.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

JITOOL TRS25S - 16GA 1in Wide Crown Stapler Applications: Truss Sheathing Furniture Framing General Construction Dimensions: L: 14-13/16in 376mm W: 3-17/32in 90mm H: 9in 229mm Weight : 5.35 2.43kg Specifications: Type: 16GA 1in Wide Crown Staples Length : 1/2in - 1in 13mm-25mm Crown: 1in 26.2 mm Width Thickness: 0.055in-0.062in 1.4mm-1.57mm Load Capacity: 160 staples Compatible Fasteners: SENCO: P Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.