Jitool

15 Gauge 7/16in Medium Crown Stapler


product price: $481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

JITOOL JQS65 - 15GA 7/16in Medium Crown Stapler Applications: Sheathing Sub-FloORg Furniture Framing Pallet & Box Assembly Dimensions: L: 14-1/4in 362mm W: 4in 101mm H: 12-13/16in 326mm Weight : 5.51 2.5kg Specifications: Type: 15GA 7/16in Crown Staples Length : 1-1/4in - 2-1/2in 32mm-65mm Crown: 7/16in 11.1 mm Width Thickness: 0.067in-0.074in 1.70mm-1.88mm Load Capacity: 130 staples Compatible Fasteners: SENCO: SQS 55XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.