Shop All Document Protection
This Product is Discontinued
Jit Packaging
Packing List, 5-1/2" x 10", Clear, PK1000 (Discontinued)
Mfr # ENVPQ28
Zoro # G2410867
This Product is Discontinued
Key Features
- Color Clear
- Overall Height 10 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jit Packaging
- MFR # ENVPQ28
- Zoro # G2410867
- UPC # 700358231773
- Country of Origin United States
- Category Document Protection
Dimensions
Overall Height | 10 in |
Overall Width | 5 1/2 in |
Details
Item | Job Ticket Holder |
Color | Clear |
Description
Job Ticket Holder, Color Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.