Shop All Plastic Bags
This Product is Discontinued
Jit Packaging
Mattress Bag, Twin Size, 39" x 10" x 87" (Discontinued)
Mfr # MTB-PE25
Zoro # G2410541
This Product is Discontinued
Key Features
- Hang Hole No
- Size 39" x 10" 87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jit Packaging
- MFR # MTB-PE25
- Zoro # G2410541
- UPC # 700358236167
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 39" x 10" 87" |
Details
Item | Mattress Bags |
Hang Hole | No |
Description
Mattress Bag,Twin Size,39x10x90,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.