Jit Packaging

Box, 6" x 6" x 4", Multi-Depth (Discontinued)


This Product is Discontinued
Shop for all Shipping Cartons

Key Features

  • Inside Length 12"
  • Inside Width 10"
  • Inside Depth 10"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Length 12"
Inside Width 10"
Inside Depth 10"

Details

Item Box,6" x 6" x 4",Multi-Depth

Description

Box,6 In. x 6 In. x 4 In.,Multi-Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.