No Product Image Available

Jit Packaging

Artwork/Mirror Box, 40" x 60 X (Discontinued)


This Product is Discontinued
Shop for all Shipping Cartons

Key Features

  • Inside Length 12"
  • Inside Width 10"
  • Inside Depth 10"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Length 12"
Inside Width 10"
Inside Depth 10"

Details

Item Artwork/Mirror Box,40" x 60 X

Description

Artwork/Mirror Box,40 In. x 60 X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products