Shop All Storage Totes & Containers
Jifram Extrusions Inc
Jifram Extrusions 01000888 Plastic Basket with Transparent Front; White - 8 x 10 in.
Mfr # 1000888
Zoro # G204075788
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jifram Extrusions Inc
- MFR # 1000888
- Zoro # G204075788
- UPC # 812946010490
- Country of Origin China
- Category Storage Totes & Containers
Details
Item | Basket |
Description
Avoid hunting through drawers or cabinets by storing frequently used products in Easy Wall basket with completely transparent front for easy identification from anywhere in the room.
Features- Designed to expand storage to any of slatwall systems
- No tools required
- Easy one person installation
- Material - Plastic
- Color - White
- Size - 8 x 10 in.
- Dimension - 8 L x 10 W x 4 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 6 PK (30250 RED)
- ECONOCO Add On Hook 1", Chrome, 96PK (SW/H1)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 01000855 Plastic Basket with Transparent Front; Black - 8 x 10 in. (1000855)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000235 Storage Pad - 18 x 48 in. (5000235)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 01000877 Plastic Basket with Transparent Front; Black - 4 x 20 in. (1000877)
- JIFRAM EXTRUSIONS INC Jifram Extrusions; Inc. 05000180 2 ft. X 2 ft. Storage Pad (5000180)
- TOTELINE Nesting Container, White, Fiberglass Reinforced Composite, 17 in L, 11 in W, 5 in H (9020085269)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (NSO2415-7 GREEN)
- SERENELIFE Lockable Storage Box Capacity: 21 Gal (SLSBIN20.5)
- Jifram Extrusions Inc Storage Totes & Containers