Shop All Mailer Envelopes
Jiffylite
Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100
Mfr # 100018416
Zoro # G8346539
product price: $29.49
/pk 100, $0.29/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Paper
- Pre-Printed Address Lines No
- Closure Style Self Sealing
- Mailer Number #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiffylite
- MFR # 100018416
- Zoro # G8346539
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Bubble Size | 3/16 in |
Outside Width | 8 1/2 in |
Usable Length | 10 3/4 in |
Outside Length | 12 in |
Usable Width | 8 3/8 in |
Details
Item | Bubble Mailer |
Color | Kraft |
Material | Paper |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
Mailer Number | #2 |
With Tear Strip | Yes |
Mailer Type | Bubble |
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Kraft, Usable WxL 8 3/8 in x 10 3 /4 in, Usable Width 8 3/8 in, Usable Length 10 3/4 in, Outside WxL 8 1/2 in x 12 in, Outside Width 8 1/2 in, Outside Length 12 in, Mailer Number #2, Bubble Size 3/16 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Blue 12PK (AVE24016)
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 66L (244257)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK200 (100002564)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK250 (100729776)
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK200 (100729777)
- JIFFYLITE Bubble Mailer, Paper, 18-3/4" L, Kraft, PK50 (100018421)
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018418)
- JIFFYLITE Bubble Mailer, Paper, 14-3/4" L, Kraft, PK80 (100729778)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- Jiffylite Mailing Tubes & Cartons