Shop All Mailer Envelopes
Jiffylite
Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100
Mfr # 100018415
Zoro # G8346408
product price: $30.29
/pk 100, $0.30/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material Paper
- Mailer Type Bubble
- Outside Length 12 in
- Closure Style Self Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiffylite
- MFR # 100018415
- Zoro # G8346408
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 12 in |
Bubble Size | 3/16 in |
Usable Length | 10 3/4 in |
Outside Width | 7 1/4 in |
Usable Width | 7 1/8 in |
Details
Item | Bubble Mailer |
Color | Kraft |
Material | Paper |
Mailer Type | Bubble |
Closure Style | Self Sealing |
Mailer Number | #1 |
With Tear Strip | Yes |
Pre-Printed Address Lines | No |
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Kraft, Usable WxL 7 1/8 in x 10 3/4 in, Usable Width 7 1/8 in, Usable Length 10 3/4 in, Outside WxL 7 1/4 in x 12 in, Outside Width 7 1/4 in, Outside Length 12 in, Mailer Number #1, Bubble Size 3/16 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PB)
- TREND ENTERPRISES Wipe-Off Calendar Chart, 22 x 28, PK6 (T1170)
- VELAB Medical Scale (Mechanical) 200kg/440lb 0.1kg/0.2lb (EL)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018416)
- JIFFYLITE Bubble Mailer, Paper, 17-3/4" L, Kraft, PK50 (100018420)
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK250 (100018413)
- JIFFYLITE Bubble Mailer, Paper, 14-3/4" L, Kraft, PK80 (100729778)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK200 (100002564)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK250 (100729776)
- PENDAFLEX Poly Zip Envelope, Zipper Closure, Assorted, 10.13" x 5.13", PK5 (85293)
- Jiffylite Mailing Tubes & Cartons