Shop All Mailer Envelopes
Jiffy Rigi Bag
Fiberboard Mailer, 13-3/4"L, PK150
Mfr # 100914843
Zoro # G8291388
product price: $106.99
/pk 150, $0.71/ea
Sold in multiples of 5 for $534.95
Free Shipping & Returns
$534.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Material Fiber
- Outside Width 10 1/2 in
- With Tear Strip Yes
- Closure Style Self Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiffy Rigi Bag
- MFR # 100914843
- Zoro # G8291388
- UPC # 040036893146
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Width | 10 1/2 in |
Usable Length | 13 3/4 in |
Usable Width | 10 3/8 in |
Outside Length | 14 in |
Details
Item | Fiberboard Mailer |
Color | Kraft |
Material | Fiber |
With Tear Strip | Yes |
Closure Style | Self Sealing |
Green Environmental Attribute | Plastic-Free Packaging Product |
Pre-Printed Address Lines | No |
Mailer Number | #5 |
Description
Fiberboard Mailer, Material Fiber, Closure Style Self Sealing, Color Kraft, Usable WxL 10 3/8 in x 13 3/4 in, Usable Width 10 3/8 in, Usable Length 13 3/4 in, Outside WxL 10 1/2 in x 14 in, Outside Width 10 1/2 in, Outside Length 14 in, Mailer Number #5, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Two to Three-Hole Paper Punch (SWI74030)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- BSC PREFERRED 22 x 10 x 6'' Flat Corrugated Boxes, 25PK (S-13319)
- POST-IT 36"x48" Plastic Whiteboard, Gloss (DEF4X3)
- JIFFY RIGI BAG Fiberboard Mailer, 10-1/4"L, 8-3/8"W, PK250 (100914520)
- JIFFY RIGI BAG Fiberboard Mailer, 12-3/4" L, 9-3/8" W (100914842)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #6, 12 1/2" x 15", Kraft, 100/Case (B825)
- JIFFY RIGI BAG Fiberboard Mailer, 12-3/4" L, 8-3/8" W (100914841)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #2, 8 1/2" x 10 1/2", Kraft, 250/Case (B821)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #5, 10 1/2" x 14", Kraft, 150/Case (B824)
- PARTNERS BRAND Deluxe Literature Mailer, 18" x 12" x 6", White, 25/Bundle (MFL18126)
- Jiffy Rigi Bag Mailing Tubes & Cartons