Shop All Mailer Envelopes
Jiffy Rigi Bag
Fiberboard Mailer, 12-3/4" L, 9-3/8" W
Mfr # 100914842
Zoro # G8292596
Sold in multiples of 5 for $419.95
Free Shipping & Returns
$419.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Material Fiber
- Outside Length 13 in
- Pre-Printed Address Lines No
- Outside Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jiffy Rigi Bag
- MFR # 100914842
- Zoro # G8292596
- UPC # 040036892736
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Outside Length | 13 in |
Outside Width | 9 1/2 in |
Usable Length | 12 3/4 in |
Usable Width | 9 3/8 in |
Details
Item | Fiberboard Mailer |
Color | Kraft |
Material | Fiber |
Pre-Printed Address Lines | No |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | Self Sealing |
Mailer Number | #4 |
With Tear Strip | Yes |
Description
Fiberboard Mailer, Material Fiber, Closure Style Self Sealing, Color Kraft, Usable WxL 9 3/8 in x 12 3/4 in, Usable Width 9 3/8 in, Usable Length 12 3/4 in, Outside WxL 9 1/2 in x 13 in, Outside Width 9 1/2 in, Outside Length 13 in, Mailer Number #4, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (200F)
- CARL MFG Paper Trimmer, 10 Sheet Capacity, Gray, 12" (12200)
- ZORO SELECT 2" x 2" Open Poly Bags, 1.50 mil, Clear (5DFX6)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- JIFFY RIGI BAG Fiberboard Mailer, 12-3/4" L, 8-3/8" W (100914841)
- JIFFY RIGI BAG Fiberboard Mailer, 13-3/4"L, PK150 (100914843)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #6, 12 1/2" x 15", Kraft, 100/Case (B825)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #2, 8 1/2" x 10 1/2", Kraft, 250/Case (B821)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #5, 10 1/2" x 14", Kraft, 150/Case (B824)
- JIFFY RIGI BAG Fiberboard Mailer, 10-1/4"L, 8-3/8"W, PK250 (100914520)
- LAVEX Stayflats Kraft Tab-Locking Rigid Mailer #1, 100PK (442SF1SFK)
- Jiffy Rigi Bag Mailer Envelopes