Shop All Mailer Envelopes
Jiffy Rigi Bag
Fiberboard Mailer, 12-3/4" L, 8-3/8" W
Mfr # 100914841
Zoro # G8291449
product price: $76.85
/pk 200, $0.38/ea
Sold in multiples of 4 for $307.40
Free Shipping & Returns
$307.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Material Fiber
- Closure Style Self Sealing
- Usable Width 8 3/8 in
- Outside Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jiffy Rigi Bag
- MFR # 100914841
- Zoro # G8291449
- UPC # 040036891616
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Usable Width | 8 3/8 in |
Outside Width | 8 1/2 in |
Outside Length | 13 in |
Usable Length | 12 3/4 in |
Details
Item | Fiberboard Mailer |
Color | Kraft |
Material | Fiber |
Closure Style | Self Sealing |
Pre-Printed Address Lines | No |
Green Environmental Attribute | Plastic-Free Packaging Product |
Mailer Number | #3 |
With Tear Strip | Yes |
Description
Fiberboard Mailer, Material Fiber, Closure Style Self Sealing, Color Kraft, Usable WxL 8 3/8 in x 12 3/4 in, Usable Width 8 3/8 in, Usable Length 12 3/4 in, Outside WxL 8 1/2 in x 13 in, Outside Width 8 1/2 in, Outside Length 13 in, Mailer Number #3, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Heavy Lift W/Care (LR15AL)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 1 (AP10-4)
- ENCORE PACKAGING BiSupport Material Roll Stand 24 (EP-6455-24)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #2, 8 1/2" x 10 1/2", Kraft, 250/Case (B821)
- JIFFY RIGI BAG Fiberboard Mailer, 13-3/4"L, PK150 (100914843)
- JIFFY RIGI BAG Fiberboard Mailer, 12-3/4" L, 9-3/8" W (100914842)
- JIFFY RIGI BAG Fiberboard Mailer, 10-1/4"L, 8-3/8"W, PK250 (100914520)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #5, 10 1/2" x 14", Kraft, 150/Case (B824)
- JIFFY RIGI BAG Jiffy Rigi Bag® Mailers, #6, 12 1/2" x 15", Kraft, 100/Case (B825)
- QUALITY PARK Envelopes, Regular, No 6-3/4 3-5/8inx6-1/2in (90070)
- Jiffy Rigi Bag Mailing Tubes & Cartons