Shop All Condiments and Salad Dressings
Jif
Peanut Butter, 1.5 oz, 36 Ct, PK36
Mfr # 24143
Zoro # G709192720
product price: $38.99
/pk 36, $1.08/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Peanut Butter
- Container Type Single-Serve Tub
- Flavor/Variety Peanut
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jif
- MFR # 24143
- Zoro # G709192720
- UPC # 00051500241431
- Country of Origin United States
- Category Condiments and Salad Dressings
Dimensions
Item Length | 5 3/4 in |
Item Height | 4 1/2 in |
Item Width | 6 1/4 in |
Item Size | 1.5 oz |
Details
Item | Peanut Butter |
Product Type | Peanut Butter |
Items per Pack | 36 |
Container Type | Single-Serve Tub |
Flavor/Variety | Peanut |
Packs per Case | 1 |
Description
Peanut Butter, Item Length 5 3/4 in, Item Height 4 1/2 in, Product Type Peanut Butter, Packs per Case 1, Item Width 6 1/4 in, Flavor/Variety Peanut, Items per Pack 36, Item Size 1.5 oz, Container Type Single-Serve Tub, Package Quantity 36
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK96 PK (12434951)
- ULTRAFRYER Motor Relay For - Part# Ultr18A335 (ULTR18A335)
- PANHANDLERS Handgards Panhandler 34"x25" Full Steam Pan Liner, PK250 (303679981)
- VULCAN HART Pilot Assembly -Right (944360-RA)
- JIF Creamy Peanut Butter Cups, 200PK (5150008051)
- JIF Creamy Peanut Butter, 40 oz Jar, PK2, 2PK (5150072001)
- SAN ANTONIO FARMS San Antonio Farms 135 oz. Restaurant Style Salsa, PK4 (485025M1736)
- LAWRENCE FOODS Lawrence Foods Pure Grape Jelly #10 Can, PK6 (117606)
- MONIN Monin Organic Vanilla Syrup 750mL Bottle, PK6 (M-AO045B)
- SIMPLY HEINZ Simply Heinz Single Serve Mayonnaise 12g Packet, PK200 (10013000002933)
- SAUCE CRAFT Sauce Honey Sriracha .5 gal., PK4 (22776SCR)
- Jif Pantry