Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 7.5, NEMA56C Input
Mfr # JRWND90-7.5-56C
Zoro # G905442292
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5 to 1
- Input RPM 1725
- Nominal Output RPM 230
- Housing Material Aluminum
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND90-7.5-56C
- Zoro # G905442292
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 7.5 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 230 |
Housing Material | Aluminum |
Duty | Standard (Not washdown) |
Frame | 56C |
Gear Type | Worm |
Finish | Painted |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (80-1R X 10FT)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50BS30H X 1)
- HERITAGE Grease Fitting SS Assort, 50 pcs (DISP-GFSS50)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- Jie Drives Speed Reducers