Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 60, NEMA56C Input
Mfr # JRWND90-60-56C
Zoro # G305442359
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60 to 1
- Input RPM 1725
- Nominal Output RPM 29
- Shaft Orientation Both left & right
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-60-56C
- Zoro # G305442359
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 60 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 29 |
Shaft Orientation | Both left & right |
Housing Material | Aluminum |
Finish | Painted |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Lubrication | VG 320 or 460 |
Frame | 56C |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E688)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-3/16" Bore (TL2517-1-(3/16))
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- JIE DRIVES Worm Gearbox Size 40, ratio 60, NEMA56C Input (JRWND40-60-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- JIE DRIVES Worm Gearbox Size 110, ratio 40, NEMA140TC Input (JRWND110-40-140TC)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- Jie Drives Gear Drives & Speed Reducers