Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 50, NEMA56C Input
Mfr # JRWND90-50-56C
Zoro # G305442298
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50 to 1
- Input RPM 1725
- Nominal Output RPM 34.5
- Housing Material Aluminum
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-50-56C
- Zoro # G305442298
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 34.5 |
Housing Material | Aluminum |
Finish | Painted |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Frame | 56C |
Lubrication | VG 320 or 460 |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- GATES Hydraulic Adapter-Sae To Sae, G60350-0606 (G60350-0606)
- OETIKER Ratchet Pincer, Standard (14100069-GRA)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- JIE DRIVES Worm Gearbox Size 40, ratio 10, NEMA56C Input (JRWND40-10-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- Jie Drives Speed Reducers