Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 40, NEMA180TC Input
Mfr # JRWND90-40-180TC
Zoro # G905442261
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40 to 1
- Input RPM 1725
- Nominal Output RPM 43
- Duty Standard (Not washdown)
- Lubrication VG 320 or 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-40-180TC
- Zoro # G905442261
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 40 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 43 |
Duty | Standard (Not washdown) |
Lubrication | VG 320 or 460 |
Finish | Painted |
Frame | 180TC |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6904-2NSEC3 (6904-2NSEC3)
- PNEU-THANE 1/4" X 10' Turquoise Polyurethane Hose 250 Psi (5090-04X10)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA180TC Input (JRWND75-60-180TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA180TC Input (JRWND75-100-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 25, NEMA140TC Input (JRWND63-25-140TC)
- Jie Drives Speed Reducers