Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 40, NEMA140TC Input
Mfr # JRWND90-40-140TC
Zoro # G505442173
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40 to 1
- Input RPM 1725
- Nominal Output RPM 43
- Finish Painted
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-40-140TC
- Zoro # G505442173
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 40 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 43 |
Finish | Painted |
Housing Material | Aluminum |
Frame | 140TC |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Piggyback, Air Inlet 3/4", NPT, 173 scfm (P39354-600)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth (60B17F-1F)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- Jie Drives Speed Reducers