Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 30, NEMA180TC Input
Mfr # JRWND90-30-180TC
Zoro # G305442243
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30 to 1
- Input RPM 1725
- Nominal Output RPM 57.5
- Duty Standard (Not washdown)
- Lubrication VG 320 or 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-30-180TC
- Zoro # G305442243
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 30 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 57.5 |
Duty | Standard (Not washdown) |
Lubrication | VG 320 or 460 |
Finish | Painted |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Housing Material | Aluminum |
Frame | 180TC |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1180)
- DAYTON BX113 Cogged V-Belt, 116" Outside Length, 21/32" Top Width, 1 Ribs (6L298)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 40, NEMA48C Input (JRWND30-40-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- Jie Drives Speed Reducers