Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 25, NEMA180TC Input
Mfr # JRWND90-25-180TC
Zoro # G105442375
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25 to 1
- Input RPM 1725
- Nominal Output RPM 69
- Housing Material Aluminum
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-25-180TC
- Zoro # G105442375
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 25 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 69 |
Housing Material | Aluminum |
Duty | Standard (Not washdown) |
Lubrication | VG 320 or 460 |
Frame | 180TC |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Steel, Bronze Bearing (F2PS-BR-050)
- FESTO Push-In Connector QS-8-6 (QS-8-6)
- DIXON E-Series MNPT, 1/4", Coupler 1/4", BR (2EM2-B)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- Jie Drives Speed Reducers