Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 20, NEMA180TC Input
Mfr # JRWND90-20-180TC
Zoro # G905442360
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20 to 1
- Input RPM 1725
- Nominal Output RPM 86
- Housing Material Aluminum
- Frame 180TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-20-180TC
- Zoro # G905442360
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 20 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 86 |
Housing Material | Aluminum |
Frame | 180TC |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Finish | Painted |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- SMC Valve, Manifold Mnt, w/Light, 2 Pstn, 24VDC (SY3100-5U1-NA)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 20, NEMA56C Input (JRWND40-20-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA140TC Input (JRWND90-100-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 40, NEMA140TC Input (JRWND63-40-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 15, NEMA140TC Input (JRWND63-15-140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- Jie Drives Gear Drives & Speed Reducers