Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 15, NEMA140TC Input
Mfr # JRWND90-15-140TC
Zoro # G305442250
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15 to 1
- Input RPM 1725
- Nominal Output RPM 115
- Duty Standard (Not washdown)
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-15-140TC
- Zoro # G305442250
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 15 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 115 |
Duty | Standard (Not washdown) |
Finish | Painted |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Housing Material | Aluminum |
Gear Type | Worm |
Frame | 140TC |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- NB Shaft, Steel, 0.500 In D, 6.00 In (SFW8X6FS102)
- CLIMAX METAL PRODUCTS 2C-075-S Two-Piece Clamping Collar (2C-075-S)
- FESTO Push-In Fitting QSF-1/2-12-B (QSF-1/2-12-B)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 15, NEMA48C Input (JRWND30-15-48C)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA56C Input (JRWND75-60-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA180TC Input (JRWND130-100-180TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 80, NEMA56C Input (JRWND63-80-56C)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- Jie Drives Gear Drives & Speed Reducers