Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 100, NEMA140TC Input
Mfr # JRWND90-100-140TC
Zoro # G705442355
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100 to 1
- Input RPM 1725
- Nominal Output RPM 17
- Housing Material Aluminum
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-100-140TC
- Zoro # G705442355
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 100 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 17 |
Housing Material | Aluminum |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Shaft Orientation | Both left & right |
Frame | 140TC |
Lubrication | VG 320 or 460 |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Plug, 3/8"FPT (38FP)
- SKF SKF 2307ETN9, Self Aligning Ball Bearings (2307ETN9)
- SPRAYON SP603 Blue Layout Dye12 Oz. (SC0603000)
- BESTORQ 3M Timing Belts (390-3M-09)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 80, NEMA48C Input (JRWND30-80-48C)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 7.5, NEMA56C Input (JRWND40-7.5-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 15, NEMA140TC Input (JRWND63-15-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- WORLDWIDE ELECTRIC WWE KHN77-15/1-H-213/5TC, Cast-Iron Helical Bevel Speed Reducer; 213/5TC Input Flange, 15/1, Foot Mt (KHN77-15/1-H-213/5TC)
- Jie Drives Speed Reducers