Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 90, ratio 10, NEMA180TC Input
Mfr # JRWND90-10-180TC
Zoro # G305442304
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10 to 1
- Input RPM 1725
- Nominal Output RPM 172.5
- Duty Standard (Not washdown)
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND90-10-180TC
- Zoro # G305442304
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 10 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 172.5 |
Duty | Standard (Not washdown) |
Finish | Painted |
Housing Material | Aluminum |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Shaft Orientation | Both left & right |
Frame | 180TC |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M24X1.5 (1A12DS8)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- WEATHERHEAD Fitting C5405X6X6 3/8In Tubex3/8In Pipe (C5405X6X6)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 60, NEMA56C Input (JRWND75-60-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 80, NEMA56C Input (JRWND63-80-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- JIE DRIVES Worm Gearbox Size 30, ratio 5, NEMA48C Input (JRWND30-5-48C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F724-15-B5-G)
- Jie Drives Gear Drives & Speed Reducers