Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 7.5, NEMA56C Input
Mfr # JRWND75-7.5-56C
Zoro # G905442223
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5 to 1
- Input RPM 1725
- Nominal Output RPM 230
- Frame 56C
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-7.5-56C
- Zoro # G905442223
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 7.5 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 230 |
Frame | 56C |
Finish | Painted |
Duty | Standard (Not washdown) |
Housing Material | Aluminum |
Gear Type | Worm |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spider Manifold 6 Ports (A66)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- D&D 95" Outside Length, 3/8" Top Width, 1 Ribs (3VX950)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- JIE DRIVES Worm Gearbox Size 75, ratio 40, NEMA140TC Input (JRWND75-40-140TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA140TC Input (JRWND130-80-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA180TC Input (JRWND90-100-180TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- GROVE GEAR 5/8IN 1-1/4IN 1.333HP 25:1 RIGHT ANGLE GEAR REDUCER (EL-H-821-25-H1-20)
- Jie Drives Gear Drives & Speed Reducers