Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 60, NEMA56C Input
Mfr # JRWND75-60-56C
Zoro # G905442247
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60 to 1
- Input RPM 1725
- Nominal Output RPM 29
- Housing Material Aluminum
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-60-56C
- Zoro # G905442247
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 60 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 29 |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Frame | 56C |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Finish | Painted |
Lubrication | VG 320 or 460 |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE Fluid Oil Pump (SL4344)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-100-100)
- JOHNSON CONTROLS Drain Valve Kit, Automatic Drain Type (A-4000-6010)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS25-1B5TN-08)
- JIE DRIVES Worm Gearbox Size 40, ratio 25, NEMA56C Input (JRWND40-25-56C)
- JIE DRIVES Worm Gearbox Size 110, ratio 40, NEMA140TC Input (JRWND110-40-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA56C Input (JRWND63-10-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- HUB CITY 5/8IN 3/4IN 10:1 RIGHT ANGLE GEAR REDUCER (184)
- Jie Drives Speed Reducers