Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 50, NEMA56C Input
Mfr # JRWND75-50-56C
Zoro # G305442366
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50 to 1
- Input RPM 1725
- Nominal Output RPM 34.5
- Lubrication VG 320 or 460
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND75-50-56C
- Zoro # G305442366
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 34.5 |
Lubrication | VG 320 or 460 |
Finish | Painted |
Frame | 56C |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (218-308)
- QUINCY COMPRESSOR Quincy Parts 4000 Hour Splash Lubricated Air Kit 10-15 Hp (4000 HOUR KIT - 10-15 HP)
- SPEEDAIRE Manifold Block (4ZK30)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA140TC Input (JRWND90-25-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA180TC Input (JRWND75-100-180TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA56C Input (JRWND63-10-56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- Jie Drives Gear Drives & Speed Reducers