Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 50, NEMA180TC Input
Mfr # JRWND75-50-180TC
Zoro # G105442177
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50 to 1
- Input RPM 1725
- Nominal Output RPM 34.5
- Housing Material Aluminum
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND75-50-180TC
- Zoro # G105442177
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 34.5 |
Housing Material | Aluminum |
Finish | Painted |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Duty | Standard (Not washdown) |
Frame | 180TC |
Shaft Orientation | Both left & right |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- SOLBERG Wire Mesh (848S)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 63, ratio 50, NEMA56C Input (JRWND63-50-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA56C Input (JRWND90-100-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- WORLDWIDE ELECTRIC Worldwide Electric WINL77-30/1-182/4TC, Helical Inline Speed Reducer, 182/4TC Input Flange, 30:1 Ratio (WINL77-30/1-182/4TC)
- Jie Drives Speed Reducers