Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 50, NEMA140TC Input
Mfr # JRWND75-50-140TC
Zoro # G505442326
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50 to 1
- Input RPM 1725
- Nominal Output RPM 34.5
- Finish Painted
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-50-140TC
- Zoro # G505442326
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 34.5 |
Finish | Painted |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Frame | 140TC |
Duty | Standard (Not washdown) |
Housing Material | Aluminum |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Narrow "5VX" Cogged V-Belt, 5VX630 (5VX630SEL)
- FESTO Push-In Fitting QSM-M5-6 (QSM-M5-6)
- NSK NSK 6203-625DUZ, 6200 Series Single Row Deep Groove Ball Bearing (6203-625DUZ)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA140TC Input (JRWND90-25-140TC)
- JIE DRIVES Worm Gearbox Size 110, ratio 40, NEMA140TC Input (JRWND110-40-140TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 15, NEMA48C Input (JRWND30-15-48C)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA56C Input (JRWND63-10-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 50, NEMA56C Input (JRWND63-50-56C)
- Jie Drives Speed Reducers