Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 40, NEMA180TC Input
Mfr # JRWND75-40-180TC
Zoro # G305442236
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40 to 1
- Input RPM 1725
- Nominal Output RPM 43
- Lubrication VG 320 or 460
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-40-180TC
- Zoro # G305442236
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 40 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 43 |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Finish | Painted |
Gear Type | Worm |
Frame | 180TC |
Shaft Orientation | Both left & right |
Housing Material | Aluminum |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm (5XAU1)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350L-5016L-X)
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- JIE DRIVES Worm Gearbox Size 30, ratio 80, NEMA48C Input (JRWND30-80-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 20, NEMA56C Input (JRWND75-20-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 7.5, NEMA56C Input (JRWND50-7.5-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 30, NEMA56C Input (JRWND90-30-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input (JRWND63-7.5-140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- Jie Drives Speed Reducers