Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 25, NEMA56C Input
Mfr # JRWND75-25-56C
Zoro # G505442357
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25 to 1
- Input RPM 1725
- Nominal Output RPM 69
- Duty Standard (Not washdown)
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-25-56C
- Zoro # G505442357
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 25 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 69 |
Duty | Standard (Not washdown) |
Housing Material | Aluminum |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Gear Type | Worm |
Frame | 56C |
Finish | Painted |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 2 oz., 4-5/8 in.H (35PA96)
- TITUS Motor, 1/3 HP, 120V, CCW (10151201)
- FESTO Micro Filter LFMA-D-MINI-A-U (LFMA-D-MINI-A-U)
- CARLISLE BX58 Gold-Ribbon Cog-Belt (BX58)
- JIE DRIVES Worm Gearbox Size 63, ratio 10, NEMA140TC Input (JRWND63-10-140TC)
- JIE DRIVES Worm Gearbox Size 110, ratio 40, NEMA180TC Input (JRWND110-40-180TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA180TC Input (JRWND130-100-180TC)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA140TC Input (JRWND130-80-140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- Jie Drives Gear Drives & Speed Reducers