Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 25, NEMA180TC Input
Mfr # JRWND75-25-180TC
Zoro # G505442203
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25 to 1
- Input RPM 1725
- Nominal Output RPM 69
- Housing Material Aluminum
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-25-180TC
- Zoro # G505442203
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 25 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 69 |
Housing Material | Aluminum |
Finish | Painted |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Frame | 180TC |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Manual Series 3 NPT (378-900TF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x3/4)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- JIE DRIVES Worm Gearbox Size 50, ratio 50, NEMA56C Input (JRWND50-50-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 40, NEMA48C Input (JRWND30-40-48C)
- JIE DRIVES Worm Gearbox Size 75, ratio 80, NEMA56C Input (JRWND75-80-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 7.5, NEMA210TC Input (JRWND130-7.5-210TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 25, NEMA140TC Input (JRWND63-25-140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- Jie Drives Gear Drives & Speed Reducers