Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 20, NEMA56C Input
Mfr # JRWND75-20-56C
Zoro # G105442191
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20 to 1
- Input RPM 1725
- Nominal Output RPM 86
- Lubrication VG 320 or 460
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND75-20-56C
- Zoro # G105442191
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 20 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 86 |
Lubrication | VG 320 or 460 |
Housing Material | Aluminum |
Duty | Standard (Not washdown) |
Frame | 56C |
Finish | Painted |
Gear Type | Worm |
Shaft Orientation | Both left & right |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFN.40-3/8 NPT+F (SFN. (inch sizes))
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R8Z)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 3/8" Male NPT (BWM-03)
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (HCPK210-31)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA180TC Input (JRWND90-100-180TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 20, NEMA180TC Input (JRWND130-20-180TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- Jie Drives Speed Reducers