Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 15, NEMA180TC Input
Mfr # JRWND75-15-180TC
Zoro # G905442308
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15 to 1
- Input RPM 1725
- Nominal Output RPM 115
- Frame 180TC
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND75-15-180TC
- Zoro # G905442308
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 15 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 115 |
Frame | 180TC |
Finish | Painted |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Duty | Standard (Not washdown) |
Housing Material | Aluminum |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1, Standard Filter/Regulator, 3/4" (B74G-6MG-MB)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- X1 TOOLS 3/4 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x8)
- JIE DRIVES Worm Gearbox Size 90, ratio 40, NEMA140TC Input (JRWND90-40-140TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 15, NEMA210TC Input (JRWND130-15-210TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 15, NEMA140TC Input (JRWND75-15-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 80, NEMA140TC Input (JRWND90-80-140TC)
- JIE DRIVES Worm Gearbox Size 110, ratio 60, NEMA140TC Input (JRWND110-60-140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- Jie Drives Gear Drives & Speed Reducers