Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 100, NEMA56C Input
Mfr # JRWND75-100-56C
Zoro # G305442335
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100 to 1
- Input RPM 1725
- Nominal Output RPM 17
- Shaft Orientation Both left & right
- Lubrication VG 320 or 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-100-56C
- Zoro # G305442335
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 100 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 17 |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Frame | 56C |
Housing Material | Aluminum |
Gear Type | Worm |
Finish | Painted |
Duty | Standard (Not washdown) |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type A1 Sheave, 7/16 to 2 in Taper-Lock Bore, 5.95 in OD, 2 Grooves (455587)
- COXREELS Roller Guide, Top, 4-way, 17 in (9073-12.5)
- DDS Shaft Seal, 14 x 28 x 7 mm., TC, Nitrile Rubber (14287TC)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 X 1-1/8)
- JIE DRIVES Worm Gearbox Size 50, ratio 7.5, NEMA56C Input (JRWND50-7.5-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 40, NEMA140TC Input (JRWND63-40-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 80, NEMA56C Input (JRWND75-80-56C)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- Jie Drives Gear Drives & Speed Reducers