Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 100, NEMA180TC Input
Mfr # JRWND75-100-180TC
Zoro # G305442328
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 100 to 1
- Input RPM 1725
- Nominal Output RPM 17
- Housing Material Aluminum
- Shaft Orientation Both left & right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-100-180TC
- Zoro # G305442328
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 100 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 17 |
Housing Material | Aluminum |
Shaft Orientation | Both left & right |
Frame | 180TC |
Gear Type | Worm |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Finish | Painted |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E609)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- DIXON Diaphragm Relieving Kit, For Use with R74 Regulator (4381-700)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 10, NEMA56C Input (JRWND40-10-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 100, NEMA180TC Input (JRWND90-100-180TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 80, NEMA140TC Input (JRWND90-80-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- Jie Drives Speed Reducers