Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 75, ratio 10, NEMA140TC Input
Mfr # JRWND75-10-140TC
Zoro # G905442209
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10 to 1
- Input RPM 1725
- Nominal Output RPM 172.5
- Frame 140TC
- Duty Standard (Not washdown)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND75-10-140TC
- Zoro # G905442209
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 10 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 172.5 |
Frame | 140TC |
Duty | Standard (Not washdown) |
Finish | Painted |
Shaft Orientation | Both left & right |
Lubrication | VG 320 or 460 |
Gear Type | Worm |
Housing Material | Aluminum |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- ENERPAC Kit (RR314K2)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- JIE DRIVES Worm Gearbox Size 90, ratio 80, NEMA140TC Input (JRWND90-80-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 20, NEMA56C Input (JRWND50-20-56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 80, NEMA56C Input (JRWND63-80-56C)
- JIE DRIVES Worm Gearbox Size 75, ratio 15, NEMA140TC Input (JRWND75-15-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 80, NEMA56C Input (JRWND50-80-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 40, NEMA56C Input (JRWND40-40-56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- Jie Drives Gear Drives & Speed Reducers