Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 63, ratio 7.5, NEMA140TC Input
Mfr # JRWND63-7.5-140TC
Zoro # G905442278
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 7.5 to 1
- Input RPM 1725
- Nominal Output RPM 230
- Gear Type Worm
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND63-7.5-140TC
- Zoro # G905442278
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 7.5 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 230 |
Gear Type | Worm |
Housing Material | Aluminum |
Lubrication | VG 320 or 460 |
Shaft Orientation | Both left & right |
Frame | 140TC |
Finish | Painted |
Duty | Standard (Not washdown) |
Speed Reducer type | TC-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Flow Control, w/Relief, 3/8" FNPT, 0-8 gpm (WR-1937-8)
- SKF SKF 6207 2ZJ, Single Row Ball Bearings (6207 2ZJ)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- NATIONAL Small Bore Metric Seals, 100X120X12-R2LS32-S (100X120X12-R2LS32-S)
- JIE DRIVES Worm Gearbox Size 50, ratio 40, NEMA56C Input (JRWND50-40-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 60, NEMA48C Input (JRWND30-60-48C)
- JIE DRIVES Worm Gearbox Size 40, ratio 80, NEMA56C Input (JRWND40-80-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA140TC Input (JRWND90-25-140TC)
- JIE DRIVES Worm Gearbox Size 63, ratio 15, NEMA140TC Input (JRWND63-15-140TC)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-DE-56C)
- Jie Drives Speed Reducers