Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 63, ratio 50, NEMA56C Input
Mfr # JRWND63-50-56C
Zoro # G705442218
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50 to 1
- Input RPM 1725
- Nominal Output RPM 34.5
- Shaft Orientation Both left & right
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND63-50-56C
- Zoro # G705442218
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 50 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 34.5 |
Shaft Orientation | Both left & right |
Housing Material | Aluminum |
Frame | 56C |
Lubrication | VG 320 or 460 |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Finish | Painted |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Pulley, V-Belt, ST, B, CI, 3 Gr, 5.8x6.3 (3TB60)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- KOYO Medium Ball Bearings 31-52mm (6205 2RS)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-7/8 (CYR1-7/8)
- JIE DRIVES Worm Gearbox Size 75, ratio 15, NEMA140TC Input (JRWND75-15-140TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 5, NEMA48C Input (JRWND30-5-48C)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA180TC Input (JRWND130-100-180TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- JIE DRIVES Worm Gearbox Size 90, ratio 7.5, NEMA140TC Input (JRWND90-7.5-140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- Jie Drives Gear Drives & Speed Reducers