Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 63, ratio 30, NEMA56C Input
Mfr # JRWND63-30-56C
Zoro # G005442222
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30 to 1
- Input RPM 1725
- Nominal Output RPM 57.5
- Lubrication VG 320 or 460
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jie Drives
- MFR # JRWND63-30-56C
- Zoro # G005442222
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 30 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 57.5 |
Lubrication | VG 320 or 460 |
Housing Material | Aluminum |
Finish | Painted |
Frame | 56C |
Duty | Standard (Not washdown) |
Gear Type | Worm |
Shaft Orientation | Both left & right |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Regulator Mtg Hardware, Fits High Flow (29077)
- NTN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-014D1)
- INGERSOLL-RAND Grease Gun for Impact Tools, R000A2228 (IRTR000A2228)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 7/16in Bore (19231107)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- JIE DRIVES Worm Gearbox Size 30, ratio 10, NEMA48C Input (JRWND30-10-48C)
- JIE DRIVES Worm Gearbox Size 50, ratio 30, NEMA56C Input (JRWND50-30-56C)
- JIE DRIVES Worm Gearbox Size 130, ratio 60, NEMA140TC Input (JRWND130-60-140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 100, NEMA56C Input (JRWND75-100-56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 30, NEMA56C Input (JRWND40-30-56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- Jie Drives Gear Drives & Speed Reducers