Shop All Speed Reducers
Jie Drives
Worm Gearbox Size 63, ratio 15, NEMA56C Input
Mfr # JRWND63-15-56C
Zoro # G305442274
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15 to 1
- Input RPM 1725
- Nominal Output RPM 115
- Finish Painted
- Lubrication VG 320 or 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jie Drives
- MFR # JRWND63-15-56C
- Zoro # G305442274
- Country of Origin China
- Category Speed Reducers
Details
Item | Speed Reducer |
Nominal Ratio | 15 to 1 |
Input RPM | 1725 |
Nominal Output RPM | 115 |
Finish | Painted |
Lubrication | VG 320 or 460 |
Frame | 56C |
Gear Type | Worm |
Housing Material | Aluminum |
Duty | Standard (Not washdown) |
Shaft Orientation | Both left & right |
Speed Reducer type | C-Face |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2" (10S112)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- JIE DRIVES Worm Gearbox Size 50, ratio 20, NEMA56C Input (JRWND50-20-56C)
- JIE DRIVES Worm Gearbox Size 90, ratio 40, NEMA140TC Input (JRWND90-40-140TC)
- JIE DRIVES Worm Gearbox Size 30, ratio 40, NEMA48C Input (JRWND30-40-48C)
- JIE DRIVES Worm Gearbox Size 30, ratio 80, NEMA48C Input (JRWND30-80-48C)
- JIE DRIVES Worm Gearbox Size 130, ratio 7.5, NEMA210TC Input (JRWND130-7.5-210TC)
- JIE DRIVES Worm Gearbox Size 50, ratio 25, NEMA56C Input (JRWND50-25-56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- Jie Drives Speed Reducers